Pair of gloves HyFlex® 11-816 10

Article no.: 094356 10
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
363 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 18G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
EN 388 4121A
Backing material Nylon Spandex
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Length 219 mm
Colour black / blue
Glove size 10
Weight 20,4 g
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094356 10
EAN / GTIN 10076490450028
Manufacturer number 11-816/10

Description

Version:

HyFlex® 11-816. Extremely thin and robust gloves of 18-gauge knitted fabric. Increased working life and resistance to abrasion thanks to the foam coating with FORTIX™ Abrasion Resistance Technology. Free of solvents and toxins, certified to the Oeko-Tex standard. Particularly suitable for light assembly work with high demands on precision, final assembly of electric motors, air conditioning systems, wiring harnesses.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "HyFlex®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart