{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | Dyneema® | |
Coating | PU/nitrile foam | |
Material | Nitrile foam | |
Coating variant | 3/4 coating | |
Application range | Precision | |
Colour | grey / black | |
Glove size | 7 | |
Weight | 28 g | |
Length | 212 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094486 7 | |
EAN / GTIN | 10076490449770 | |
Manufacturer number | 11-937/7 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves HyFlex® 11-937, Glove size: 7
on request
In stock
417 pieces in stock
from
1
Pieces
€20.02
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€16.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
658 pieces in stock
from
1
Pieces
€12.63
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€10.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
461 pieces in stock
from
1
Pieces
€14.28
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€11.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision; All-round | Precision; All-round |
Coating | PU/nitrile foam | Nitrile | Nitrile |
Colour | grey / black | grey / black | grey / black |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Application | reusable | reusable | reusable |
EN 388 | 4X42B | 4X42B | 4X42C |
Coating variant | 3/4 coating | 3/4 coating | 3/4 coating |