Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 1/2″ ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.438″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.438″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 2.41″ ,Overall Length (OAL) 3-1/2″ ,Lunghezza utile (LU) 1-3/4″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 1/2″
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.438″
- Drill Bit Size / Cutting Diameter (DC): 0.438″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.438″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 2.41″
- Number of Teeth: 2
- Overall Length (OAL): 3-1/2″
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.57″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 1-3/4″