Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 0.187″ ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.13″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.13″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.19″ ,Overall Length (OAL) 2-3/4″ ,Lunghezza utile (LU) 1″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.187″
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.13″
- Drill Bit Size / Cutting Diameter (DC): 0.13″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.13″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 1.19″
- Number of Teeth: 2
- Overall Length (OAL): 2-3/4″
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.42″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 1″