Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 16 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 16 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 16 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 350 mm, Overall Length (OAL) 400 mm, Point Angle (SIG) 135 Degrees, Lunghezza utile (LU) 326 mm
Proprietà:
- Connection Code Machine Side (CCMS) Cylindrical
- Diametro connessione macchina (DCONMS) 16 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 16 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 16 mm
- Flute Count (NOF) 2
- Length Chip Flute (LCF) 350 mm
- Number of Teeth 2
- Overall Length (OAL) 400 mm
- Point Angle (SIG) 135 Degrees
- Shank Diameter Tolerance (TCDMM) h6
- Lunghezza stelo (LS) 48 mm
- Tipo di Stelo Round
- Lunghezza utile (LU) 326 mm