{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Spanner length L | 180 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 15 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 8X9 | |
EAN / GTIN | 4018754020805 | |
Manufacturer number | 41040809 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 8X9mm
on request
In stock
45 pieces in stock
BGN 24.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
BGN 9.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,124 pieces in stock
BGN 10.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,170 pieces in stock
BGN 16.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 180 mm | 182 mm | 182 mm | 180 mm |
Width across flats 1 | 8 mm | 8 mm | 8 mm | 8 mm |
Width across flats 2 | 9 mm | 9 mm | 9 mm | 9 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 14 mm | 14 mm | 14 mm | 14 mm |
maximum ring ⌀ D2 max | 15 mm | 15 mm | 15 mm | 15 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |