{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 360 mm | |
maximum ring ⌀ D1 max | 40 mm | |
maximum ring ⌀ D2 max | 48 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 27X32 | |
EAN / GTIN | 4018754021123 | |
Manufacturer number | 41042732 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 27X32mm
on request
In stock
6 pieces in stock
BGN 82.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
204 pieces in stock
BGN 37.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 33.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
641 pieces in stock
BGN 54.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 360 mm | 360 mm | 288 mm | 360 mm |
Width across flats 1 | 27 mm | 27 mm | 27 mm | 27 mm |
Width across flats 2 | 32 mm | 32 mm | 32 mm | 32 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 40 mm | 40 mm | 38.5 mm | 40 mm |
maximum ring ⌀ D2 max | 48 mm | 48 mm | 45.5 mm | 48 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |