{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 200 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 18 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 10X11 | |
EAN / GTIN | 4018754020829 | |
Manufacturer number | 41041011 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 10X11 mm
on request
In stock
109 pieces in stock
BGN 26.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,324 pieces in stock
BGN 9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,677 pieces in stock
BGN 10.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
662 pieces in stock
BGN 21.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 200 | 197 | 197 | 153 |
Width across flats 1 | 10 | 10 | 10 | 10 |
Width across flats 2 | 11 | 11 | 11 | 11 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 16 | 16 | 16 | 19.4 |
maximum ring ⌀ D2 max | 18 | 18 | 18 | 21.4 |
Type of product | Spanner | Spanner | Spanner | Spanner |