{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 120 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554024 120 | |
EAN / GTIN | 4007220778562 | |
Manufacturer number | 4007220778562 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combidisc® grinding disc (SiC) 120
on request
In stock
74 pieces in stock
from
1
Pieces
BGN 5.14
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
BGN 4.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,237 pieces in stock
from
1
Pieces
BGN 3.42
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
BGN 2.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
640 pieces in stock
from
1
Pieces
BGN 4.15
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
BGN 3.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 120 | 120 | 120 |
maximum speed | 20,000 | 20,000 | 20,000 |
Disc ⌀ | 76.2 | 76.2 | 76.2 |
Grinding media | Silicon carbide (SiC) | Regular aluminium oxide (A) | Ceramic grit (CER) |
Grinding medium code | SiC | A | Ceramic |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |