{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Abrasive media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 36 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554024 36 | |
EAN / GTIN | 4007220778524 | |
Manufacturer number | 4007220778524 | |
Manufacturer | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |