{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 75 mm | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | Shank ⌀ 6 mm | |
Shank ⌀ | 6 mm | |
suitable for quick-change system | Roloc™ | |
maximum speed | 20,000 min-1 | |
Type of product | Backing pad |
Article number | 554090 75 | |
EAN / GTIN | 4001895967771 | |
Manufacturer number | 7000033538 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plastic backing pad shank ⌀ 6 mm 75 mm
on request
In stock
134 pieces in stock
from
1
Pieces
BGN 26.44
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 22.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
BGN 47.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting machine-side | Shank ⌀ 6 mm | Shank ⌀ 6 mm |
Tool-end mounting | External thread quick-clamping system | External thread quick-clamping system |
External ⌀ | 75 | 75 |
maximum speed | 20,000 | 20,000 |
suitable for quick-change system | Roloc™ | |
Shank ⌀ | 6 | 6 |
Type of product | Backing pad | Backing pad |