This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of face drivers in a wooden box left-hand 4

Article no.: 327460 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 4
Working range ⌀ 13 mm - 100 mm
Centre tip ⌀ 6 / 12 mm
Weight 4.3 kg
Type of product Face driver

Identification numbers & Classifications

Article number 327460 4
Manufacturer number 088522

Description

Version:

  • Point angle 60°, clamping ⌀ 8 - 80 mm.
  • A pre-loaded axially adjustable disc spring pack compensates for differences in centre depths.
  • The centre can be reground easily.

Application:

For mounting in the headstock taper of the lathe.

Supplied with:

1 base body No. 327520 (for clockwise and anticlockwise rotation),
1 centre No. 327660, 6 mm ⌀, for driver head size 13 - 24,
1 centre No. 327660, 12 mm ⌀, for driver head size 21 - 40,
4 driver heads for working range ⌀ 13 − 100 mm (No. 327600 and 327610: Sizes 13 − 24, 21 − 40, 33 − 64; No. 327640 and 327650: Sizes 51 − 100).
Supplied in a wooden box with space for another 6 driver heads and 3 centres (for the complete working range ⌀ 9 - 160 mm).

Note:

Counterpart to 321750 and 321770.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart