{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 50 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 65 mm | |
Overall length L | 207 mm | |
Thread M | M24 | |
Spare clamping screw No. 30 9900 | 25 | |
Type of product | Side lock arbor |
Article number | 302440 25 | |
EAN / GTIN | 4250122600411 | |
Manufacturer number | 501.04.25.80 |
This article |
Recommendations |
|
---|---|---|
Side lock arbor 25 mm
on request
In stock
8 pieces in stock
BGN 168.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 150.69
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 65 | 65 |
Overall length L | 207 | 207 |
Thread M | M24 | M24 |
Standard | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 25 | 25 |
Type of product | Side lock arbor | Side lock arbor |