{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 50 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 63 mm | |
External ⌀ D | 42 mm | |
Overall length L | 190 mm | |
Thread M | M24 | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 302440 12 | |
EAN / GTIN | 4250122600367 | |
Manufacturer number | 501.04.12.63 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Side lock arbor 12 mm
on request
Available in 6-8 weeks
0 pieces in stock
BGN 149.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 134.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | DIN 2080 | DIN 2080 |
Overhang dimension A | 63 | 63 |
Spare clamping screw No. 30 9900 | 12 | 12 |
Thread M | M24 | M24 |
Standard | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 12 | 12 |