{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 50 | |
Hole characteristics | with bore | |
Pull stud standard | ISO 7388-3 | |
Collar ⌀ D | 36 mm | |
Head ⌀ D1 | 28 mm | |
Overall length L | 74 mm | |
L1 | 34 mm | |
Thread M | M24 | |
Angle A | 15 degrees | |
maximum tightening torque | 150 Nm | |
suitable for taper arbors with colour code | SK 50 | |
Width across flats | 30 mm | |
Type of product | Pull Stud |
Article number | 308600 50 | |
EAN / GTIN | 4045197150912 | |
Manufacturer number | 308600 50 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pull stud Form A 50
on request
In stock
409 pieces in stock
BGN 30.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
831 pieces in stock
BGN 28.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
432 pieces in stock
BGN 30.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
BGN 28.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Pull stud standard | ISO 7388-3 | ISO 7388-3 | ISO 7388 | ISO 7388 |
Head ⌀ D1 | 28 | 28 | 29.1 | 29.1 |
L1 | 34 | 34 | 25.55 | 25.55 |
suitable for steep tapers | 50 | 50 | 50 | 50 |
suitable for taper arbors with colour code | SK 50 | SK 50 | SK 50 | SK 50 |
Width across flats | 30 | 30 | 30 | 30 |
Hole characteristics | with bore | with bore | with bore | with bore |