{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANG-GRIP | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 18 mm | |
Overall length L | 150 mm | |
WB_2 | 5.2 mm | |
WF | 4.1 mm | |
Functional height h1 | 24.8 mm | |
Shank height h5 | 32 mm | |
Overhang | 18 mm | |
axial grooving possible | yes | |
Manufacturer's designation | TNFFH 90R-3IQ | |
Type of product | Toolholder |
Article number | 274204 90-120 | |
EAN / GTIN | 7291075310634 | |
Manufacturer number | 2302336 |
This article |
Recommendations |
|||
---|---|---|---|---|
TANGGRIP TNFFH-IQ axial grooving toolholder, right-hand, ⌀ range / cut DAXN-DAXX: 90-120mm
on request
In stock
6 pieces in stock
BGN 402.60
plus VAT at the current rate
Prices plus delivery costs
|
||||
axial grooving possible | yes | yes | yes | yes |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no | no |
Groove width w | 3 mm | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 18 mm | 21 mm | 20 mm | 25 mm |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar |