TANGGRIP TNFFH-IQ axial grooving toolholder, right-hand, ⌀ range / cut DAXN-DAXX: 150-700mm

Article no.: 274204 150-700
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 6 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 35 mm
Overall length L 150 mm
WB_2 5.2 mm
WF 3.3 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 35 mm
axial grooving possible yes
Manufacturer's designation TNFFH 150R-6IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274204 150-700
EAN / GTIN 7291075310795
Manufacturer number 2302847

Description

Version:

With two insert pockets.

Application:

For face grooving.

Suitable for:

Inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart