TANGGRIP TNFFH-IQ axial grooving toolholder 90-120 mm

Article no.: 274205 90-120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANG-GRIP
    Groove width w 3 mm
    Application type left-hand
    Through-coolant no
    Grooving depth tmax 18 mm
    Overall length L 150 mm
    WB_2 5.2 mm
    WF 4.1 mm
    Functional height h1 24.8 mm
    Shank height h5 32 mm
    Overhang 18 mm
    axial grooving possible yes
    Manufacturer's designation TNFFH 90L-3IQ
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 274205 90-120
    EAN / GTIN 7291075310672
    Manufacturer number 2302510

    Description

    Version:

    With two insert pockets.

    Application:

    For face grooving.

    Suitable for:

    Cutting inserts No. 274422 – 274226.

    Attention:

    Please order the assembly key No. 279952 separately.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart