{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | VCMT 160404 | |
Corner radius | 0.4 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | F3P | |
Cutting depth ap | 0.1 mm - 1.8 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 50 m/min - 245 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | VCMT 160404-F3P IC807 | |
Type of product | Indexable insert for turning |
Article number | 261392 IC807 | |
EAN / GTIN | 7291075338362 | |
Manufacturer number | 3358937 |
This article |
Recommendations |
|||
---|---|---|---|---|
VCMT 160404, Grade: IC807
on request
In stock
28 pieces in stock
BGN 38.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,131 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
308 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
257 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VCMT 160404 | VCMT 160404 | VCMT 160404 | VCMT 160404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Grade | IC807 | HB7010-1 | HB7120-1 | HB7415-1 |
Chip breaker | F3P | SS | VS | TIS |
Main application | P | P | M | S |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |