{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | VCMT 160402 | |
Corner radius | 0.2 mm | |
Grade | IC807 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | F3M | |
Cutting depth ap | 0.1 mm - 1.8 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 30 m/min - 80 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | VCMT 160402-F3M IC807 | |
Type of product | Indexable insert for turning |
Article number | 261391 IC807 | |
EAN / GTIN | 7291075351552 | |
Manufacturer number | 3358995 |
This article |
Recommendations |
|||
---|---|---|---|---|
VCMT 160402, Grade: IC807
on request
In stock
40 pieces in stock
BGN 38.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
281 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
406 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
540 pieces in stock
from
1
Pieces
BGN 47.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
Cutting depth ap | 0.1 mm - 1.8 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.05 mm - 1.5 mm |
Grade | IC807 | HB7120-1 | HB7010-1 | HB7415-1 |
Chip breaker | F3M | VS | SS | TIS |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. |
Main application | M | M | P | S |
Cutting speed vc main application | 30 m/min - 80 m/min | 90 m/min - 290 m/min | 150 m/min - 500 m/min | 50 m/min - 110 m/min |