DCMT 11T304 IC807

Article no.: 260393 IC807
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
86 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    ISO code indexable insert DCMT 11T304
    Corner radius 0.4 mm
    Grade IC807
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker F3P
    Cutting depth ap 0.15 mm - 2 mm
    Feed f 0.08 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 50 m/min - 245 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Manufacturer's designation DCMT 11T304-F3P IC807
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260393 IC807
    EAN / GTIN 7291075338140
    Manufacturer number 3320685

    Description

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart