KUB Pentron® indexable drill Plain shank 44 mm

Article no.: 236601 44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 44
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 176 mm
Overhang LA 206 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
ISO code indexable insert SOGX 130508 46-...
Pack of insert screws 239652 20IP (6.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236601 44
EAN / GTIN 4047109205741
Manufacturer number U44 34400

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.3

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 44 mm

KUB Pentron® indexable drill Plain shank 44 mm

on request
Available in 2-3 weeks
0 pieces in stock
BGN 1,783.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
BGN 1,567.67
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1
Drill depth for indexable insert drill up to 4×D 4×D
ISO code indexable insert SOGX 130508 46-... SOGX 130511
Nominal ⌀ D 44 44
Reach L1 176 mm 176 mm
Series KUB Pentron® Power Drill
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart