KUB Pentron® indexable drill Plain shank 33 mm

Article no.: 236601 33
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 33
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 132 mm
Overhang LA 157 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
ISO code indexable insert SOGX 100408 32-...
Pack of insert screws 239652 15IP1 (2.8 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236601 33
EAN / GTIN 4047109198432
Manufacturer number U44 33300

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.3

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank 33 mm

KUB Pentron® indexable drill Plain shank 33 mm

on request
Available in 2-3 weeks
0 pieces in stock
BGN 1,538.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
BGN 1,282.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
BGN 922.16
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 1
Drill depth for indexable insert drill up to 4×D 4×D 4×D
Nominal ⌀ D 33 33 33
Shank ⌀ Ds 40 40 32
Machining strategy HPC HPC HPC
Series KUB Pentron® Power Drill HOLEX Pro
Overhang LA 157 157 163

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart