GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 32mm

Article no.: 234005 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 32
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 96 mm
Overhang LA 120 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 110509
Pack of insert screws 239700 15IP (2.8 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234005 32
EAN / GTIN 4045197696748
Manufacturer number 234005 32

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 110509.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 32mm

GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 32mm

on request
In stock
15 pieces in stock
BGN 1,021.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
BGN 834.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
BGN 1,246.04
plus VAT at the current rate Prices plus delivery costs
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Through-coolant yes yes yes
ISO code indexable insert SOGX 110509 SOMT110408 / XOMT110406 SOGX 110509
Pack of insert screws 239700 15IP (2.8 Nm) 232980 5 (TX15;3Nm) 239700 15IP (2.8 Nm)
Reach L1 96 mm 99 mm 96 mm
Series Power Drill HOLEX Pro Power Drill
Overhang LA 120 mm 126 mm 135 mm

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart