SOGX 050204 INOX

Article no.: 234036 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 34.68 / Piece
  • from 10 Piece
    BGN 28.91 / Piece
on request
In stock
239 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 050204
Serie Power Drill
Type INOX
Grade HB6640
Tool material Carbide
Feed f 0.05 - 0.1 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234036 INOX
EAN / GTIN 4045197697660
Manufacturer number 234036 INOX

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
75
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart