GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 29mm

Article no.: 234005 29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 29
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 87 mm
Overhang LA 110 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 100408
Pack of insert screws 239700 10IP (2.8 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234005 29
EAN / GTIN 4045197696687
Manufacturer number 234005 29

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 100408.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 29mm

GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 29mm

on request
In stock
3 pieces in stock
BGN 969.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
BGN 796.21
plus VAT at the current rate Prices plus delivery costs
Drill depth for indexable insert drill up to 3×D 3×D
ISO code indexable insert SOGX 100408 SOMT093608 / XOMT093605
Nominal ⌀ D 29 29
Shank ISO 9766 ISO 9766
Pack of insert screws 239700 10IP (2.8 Nm) 232980 4 (TX9;1.2Nm)
Type of product Indexable drill Indexable drill
Overhang LA 110 mm 114 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart