{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 14 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 140 degrees | |
for base body size | 14 | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Iscar item designation | FCP 140 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | FCP | |
Manufacturer's designation | FCP 140 IC908 | |
Type of product | Drilling head for boring |
Article number | 231790 14 | |
EAN / GTIN | 7291075298666 | |
Manufacturer number | 5509963 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head FCP k7 14 mm
on request
In stock
4 pieces in stock
BGN 229.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 230.55
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 14 mm | 14 mm |
Number of changes/inserts | 2 | 1 |
Tool material | Carbide | Carbide |
Grade | IC908 | HB3040 |
Point angle | 140 degrees | 160 degrees |
for base body size | 14 | 14 |
Series | SUMOCHAM | HiPer-Drill |