{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
⌀ D3 | 21 mm | |
Circular interpolation milling ⌀ Dmin | 46.4 mm | |
Circular interpolation milling ⌀ Dmax | 49 mm | |
Circular interpolation milling ap | 3.4 mm | |
Ramping angle αmax | 2.9 degrees | |
Ramping length L for αmax | 159.9 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 ETP D25-3-M12 | |
Type of product | End / face mill |
Article number | 226484 25/3 | |
EAN / GTIN | 7291075332803 | |
Manufacturer number | 3106995 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HELI3MILL shoulder mill, with threaded shank, ⌀ DC / number of effective cutting edges Z: 25/3mm
on request
In stock
15 pieces in stock
BGN 771.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
BGN 611.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 582.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 470.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 712.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M12 | M12 | M12 | M12 | M12 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Circular milling; Ramping | End milling; Circular milling; Ramping | End milling | Corner milling |
Overall length Ltot | 35 mm | 35 mm | 35 mm | 35 mm | 30 mm |
Through-coolant | yes | yes | yes | yes | yes |
suitable indexable insert | TP..1003.. | AP.. 1335.. | AP.. 1003 | SO.. 0836.. | LO.U0904.. |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |