{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Corner radius | 0.4 mm | |
Grade | IC830 | |
Tool material | Carbide | |
Feed fz | 0.2 mm | |
Number of changes/inserts | 3 | |
Geometry | PDR | |
Manufacturer's designation | HM390 TDKT 150504PDR IC830 | |
Type of product | Indexable insert for milling |
Article number | 226562 INOX | |
EAN / GTIN | 7291075312645 | |
Manufacturer number | 3313112 |