{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
ISO code indexable insert | SYHU 070400ADTN | |
Corner radius | 0.8 mm | |
Grade | IC810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Number of changes/inserts | 8 | |
Geometry | ADTN | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | IQ845 SYHU 070400ADTN IC810 | |
Type of product | Indexable insert for milling |
Article number | 222521 GGG | |
EAN / GTIN | 7291075311846 | |
Manufacturer number | 5668010 |
This article |
Recommendations |
||
---|---|---|---|
SYHU 070400ADTN, IC810, Type: GGG
on request
In stock
200 pieces in stock
BGN 59.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,751 pieces in stock
from
1
Pieces
BGN 40.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 33.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
508 pieces in stock
from
1
Pieces
BGN 34.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 29.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | SYHU 070400ADTN | SOMT 120508 PDER | SOMT 083604 PDER |
Insert thickness E | 4.76 mm | 5.56 mm | 3.6 mm |
Tool material | Carbide | Carbide | Carbide |
Grade | IC810 | HB7730 | HB7730 |
Feed fz per tooth | 0.25 mm | 0.2 mm | 0.15 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |