SYHU 0704ADTN GG

Article no.: 222519 GG
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
70 pieces in stock

Product details

Technical Data

Series DOVEIQMILL
ISO code indexable insert SYHU 0704ADTN
Corner radius 0.8 mm
Grade IC5100
Tool material Carbide
Feed fz per tooth 0.25 mm
Number of changes/inserts 8
Geometry ADTN
Insert thickness E 4.76 mm
Manufacturer's designation IQ845 SYHU 0704ADTN IC5100
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222519 GG
EAN / GTIN 7291075311792
Manufacturer number 5607525

Application Table

GG
K
300
GGG
K
220
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 8 cutting edges. Large flat chamfer for high surface qualities. Positive rake angle for optimum chip breaking.

Note:

Standard application values for ae = 0.6 to 1.0×D / ap max = 4.6 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart