{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
ISO-Code Wendeschneidplatte | SYHU 0704ADN-MM | |
Eckenradius | 0.8 mm | |
Sorte | IC5400 | |
Tool material | Carbide | |
Vorschub fz pro Zahn | 0.2 mm | |
Number of changes/inserts | 8 | |
Geometrie | ADN-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | IQ845 SYHU 0704ADN-MM IC5400 | |
Type of product | Indexable insert for milling |
Article number | 222512 ST900 | |
EAN / GTIN | 7291075311785 | |
Manufacturer number | 5607524 |