Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 9,9

Article no.: 122771 9,9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.9 mm
Coating AlTiN-Si
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 46.2 mm
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122771 9,9
EAN / GTIN 4062406148096
Manufacturer number 122771 9,9

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
GG
K
90
GGG
K
60
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122772.
Form HE: order with No. 122773.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ D<sub>C</sub> m7 (mm or inch): 9,9

Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 9,9

on request
In stock
60 pieces in stock
BGN 87.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
BGN 197.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
BGN 197.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
BGN 87.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
BGN 87.50
plus VAT at the current rate Prices plus delivery costs
Coating AlTiN-Si TiAlN TiAlN TiAlN TiAlN
Version 6×D 6×D 6×D 6×D 6×D
Through-coolant no no no no no
Point angle 140 degrees 140 degrees 140 degrees 140 degrees 140 degrees
Flute length Lc 61 mm 61 mm 61 mm 61 mm 61 mm
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart