{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | AlTiN-Si | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 53 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122771 12 | |
EAN / GTIN | 4062406148218 | |
Manufacturer number | 122771 12 |
This article |
Recommendations |
|
---|---|---|
Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 12
on request
In stock
253 pieces in stock
BGN 124.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 337.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 118 mm | 118 mm |
Through-coolant | no | no |
Standard | DIN 6537 | DIN 6537 |
Tool material | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | m7 | h7 |
Flute length Lc | 71 mm | 71 mm |