{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HyFlex® | |
Contents | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
Knitted technology | 13G | |
EN 388 | 4342B | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Material | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | grey / white | |
Glove size | 8 | |
Weight | 24.3 g | |
Length | 208 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094488 8 | |
EAN / GTIN | 10076490052864 | |
Manufacturer number | 11-724/8 |