{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Suitable for allergy sufferers | |
Knitted technology | 13G | |
EN 388 | 4342B | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Material | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | grey / white | |
Glove size | 11 | |
Weight | 24.3 g | |
Length | 208 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094488 11 | |
EAN / GTIN | 10076490052895 | |
Manufacturer number | 11-724/11 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves HyFlex® 11-724, Glove size: 11
on request
In stock
284 pieces in stock
from
1
Pieces
BGN 21.10
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 17.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
BGN 24.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,133 pieces in stock
from
1
Pieces
BGN 20.79
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 17.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,896 pieces in stock
from
1
Pieces
BGN 29.55
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 24.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,298 pieces in stock
from
1
Pieces
BGN 10.01
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 8.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,366 pieces in stock
from
1
Pieces
BGN 10.84
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 9.04
plus VAT at the current rate
Prices plus delivery costs
|
||
Application range | Precision | Precision | Precision | Precision | Precision; All-round | Precision; All-round | Precision; All-round |
Colour | grey / white | black / blue | grey / orange | black / grey | grey / black | grey | grey |
Backing material | INTERCEPT™ | HPPE | Nylon / special yarn / Spandex | DYTEC | Special yarn | Nylon | Nylon |
Glove size | 11 | 11 | 11 | 11 | 11 | 11 | 11 |
Cut protection class | B | C | B | C | C | B | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |