Pair of gloves HyFlex® 11-724, Glove size: 7

Article no.: 094488 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    BGN 21.10 / Pair
  • from 12 Pair
    BGN 17.58 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
435 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 13G
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Suitable for allergy sufferers
Knitted technology 13G
EN 388 4342B
Backing material INTERCEPT™
Coating PU
Material PU
Coating variant The palms of the hands
Application range Precision
Colour grey / white
Glove size 7
Weight 24.3 g
Length 208 mm
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094488 7
EAN / GTIN 10076490052857
Manufacturer number 11-724/7

Description

Version:

HyFlex® 11-724. Breathable cut-resistant gloves with newly developed INTERCEPT ™ yarn for high wearing comfort and good dexterity.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "HyFlex®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart