{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Elmasonic Easy 30L | |
Volume | 27.5 l | |
Item length | 575 mm | |
Item width | 375 mm | |
Item height | 330 mm | |
Cleaning bath length | 475 mm | |
Cleaning bath width | 270 mm | |
Cleaning bath height | 195 mm | |
Heating power | 1,200 W | |
Power supply | Mains-powered | |
Power consumption | 300 W | |
Type of product | Ultrasonic cleaning unit | |
IP Index of Protection | IP 20 |
Article number | 082003 30 | |
EAN / GTIN | 4250004100725 |