{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Elmasonic Easy 3L | |
Volume | 2.7 l | |
Item length | 305 mm | |
Item width | 190 mm | |
Item height | 230 mm | |
Cleaning bath length | 220 mm | |
Cleaning bath width | 120 mm | |
Cleaning bath height | 95 mm | |
Capacity of cleaning bath | 3 l | |
Heating power | 200 W | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 80 W | |
Type of product | Ultrasonic cleaning unit | |
IP Index of Protection | IP 20 |
Article number | 082003 3 | |
EAN / GTIN | 4250004100664 |