• The item cannot be ordered due to missing prices.

Ultrasonic cleaning unit Elmasonic Easy, Type: 12

Article no.: 082003 12
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Elmasonic Easy 12L
Volume 12.9 l
Item length 380 mm
Item width 315 mm
Item height 280 mm
Cleaning bath length 275 mm
Cleaning bath width 215 mm
Cleaning bath height 195 mm
Heating power 800 W
Power supply Mains-powered
Nominal voltage 230 V
Power consumption 200 W
Type of product Ultrasonic cleaning unit
IP Index of Protection IP 20

Identification numbers & Classifications

Article number 082003 12
EAN / GTIN 4250004100701

Description

Version:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
The ultrasonic cleaning devices from the Elmasonic Easy series are powerful and ideal for beginners.
  • 2 ultrasonic modes.
  • Temperature can be adjusted in steps of 5°C.
  • Electronic selector switch and LED display of all operating statuses.
  • Acoustic and visual feedback about the operating status.
  • Tray made of drawn stainless steel.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

Without component basket.

Note:

Further sizes and types on request. You can find the suitable component basket under No. 082102 1 (Elmasonic Easy 1L); ultrasonic cleaning agents and anti-corrosion agents are available under 088015088019.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart