{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
usable hose length | 1.5 m | |
Hose internal ⌀ | 9.5 mm | |
Material of hose | Polyurethane | |
Colour of hose | blue | |
suitable for | Compressed air | |
Type of product | Hose reel |
Article number | 080081 6 | |
EAN / GTIN | 4062406362065 |