Hose reel spare parts 4

Article no.: 080081 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 16 bar
usable hose length 1.5 m
Hose internal ⌀ 8 mm
Material of hose Polyurethane
Colour of hose orange
suitable for Compressed air
Type of product Hose reel

Identification numbers & Classifications

Article number 080081 4
EAN / GTIN 4062406362041
Manufacturer number 080081 4

Description

Version:

Spare hose for compressed air hose reel.

Suitable for:

No. 080078 size 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart