Hose reel spare parts 3

Article no.: 080081 3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Product details

Technical Data

maximum operating pressure 16 bar
usable hose length 15 m
Hose internal ⌀ 9.5 mm
Material of hose Polyurethane
Colour of hose blue
suitable for Compressed air
Type of product Hose reel

Identification numbers & Classifications

Article number 080081 3
EAN / GTIN 4062406362034
Manufacturer number 080081 3

Description

Version:

Spare hose for compressed air hose reel.

Suitable for:

No. 080079 size 15.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart