Easyfix cup holder 1

Article no.: 955774 1
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
274 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Inner ⌀ top 78 mm
Inner ⌀ bottom 73 mm
Type of product Cup holder

Identification numbers & Classifications

Article number 955774 1
EAN / GTIN 4067263124948
Manufacturer number 955774 1

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
Cup holder with recess for the handle.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all