Easyfix bottle/can holder, Internal ⌀: 90mm

Article no.: 955770 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,510 pieces in stock

Select article variation and quantity

Internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Internal ⌀ 90 mm
Type of product Bottle holder

Identification numbers & Classifications

Article number 955770 90
EAN / GTIN 4062406162085
Manufacturer number 955770 90

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all