Easyfix holder for compressed air blow gun 1

Article no.: 955750 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
585 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Type of product Compressed air blow gun holder

Identification numbers & Classifications

Article number 955750 1
EAN / GTIN 4062406197827
Manufacturer number 955750 1

Description

Version:

To take compressed air blow guns with or without connection hose. 3 storage options: Mounting at the coupling (diameter of the stepped hole 26 and 23 mm, suitable for hose diameter up to 16 mm), mounting at the male coupling (sleeve diameter 13 mm) or hanging from the trigger.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart