{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Jaw length | 35 mm | |
Jaw capacity | 40 mm | |
Type of product | Grip wrench |
Article number | 708100 250 | |
EAN / GTIN | 4045197895813 | |
Manufacturer number | 708100 250 |