This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal grip wrench, jaw shape double Vee, overall length: 250mm

Article no.: 708100 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw length 35 mm
Jaw capacity 40 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708100 250
EAN / GTIN 4045197895813
Manufacturer number 708100 250

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape double Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare springs No. 708300 sizes 175, 250, and 300.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart