{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 15.4 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642229 10 | |
EAN / GTIN | 4062406061739 | |
Manufacturer number | 642229 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 10mm
on request
In stock
1,552 pieces in stock
US $ 7.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,361 pieces in stock
US $ 4.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,183 pieces in stock
US $ 7.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
166 pieces in stock
US $ 22.81
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15.4 mm | 15.4 mm | 15.4 mm | 21 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 38 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |