{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 36 mm | |
Length | 44 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642229 27 | |
EAN / GTIN | 4062406061890 | |
Manufacturer number | 642229 27 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 27mm
on request
In stock
Available in 3-4 working days
1,277 pieces in stock
1,277 pieces available in 3-4 working days
US $ 11.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
588 pieces in stock
588 pieces available in 3-4 working days
US $ 7.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,247 pieces in stock
1,247 pieces available in 3-4 working days
US $ 12.52
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 36 mm | 36 mm | 36 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 44 mm | 44 mm | 44 mm |
Standard | DIN 3124 | DIN 3124 | DIN 3124 |
Width across flats | 27 mm | 27 mm | 27 mm |
Type of product | Socket insert | Socket insert | Socket insert |